Motion
MUCST201-8TC

AMI BEARINGS INC
MUCST201-8TC

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #03773649
MFR #MUCST201-8TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST201-8TC

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #03773649
MFR #MUCST201-8TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCST201-8TC 1/2 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    3.6875 in
  • Overall Height
    3.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCST200TC
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCST201-8TC
  • Manufacturer Upc Number
    0808250202058
  • UPC_NO
    0808250202058
  • Radial Dynamic Load Capacity
    2450 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text