Specifications
Dimensions
- Bore Diameter2 in
- Overall Height4.6250 in
- Overall Length5.8750 in
- Slot Spacing3.3750 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMUCST210-32TC
- Manufacturer Upc Number0808250264742
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity6790 lbf
- Seal TypeContact with Slinger
- SeriesMUCST200TC
- Unit TypeSide Mount
- UPC_NO0808250264742
Overview
Mfr description
MUCST210-32TC 2 TAKE-UP