Motion
UCEP206-17
Pillow Block Ball Bearing Unit - 1.0625 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #03773653
MFR #UCEP206-17
Price$217.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0625 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #03773653
MFR #UCEP206-17

Mfr description
UCEP206-17 1-1/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    4.7188 to 5.2813 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.0625 in
  • Bore Inside Diameter
    1.0625 in
  • Bore Length
    1.5000 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    27 mm
  • Length
    6.8750 in
  • Length Through Bore
    1.5000 in
  • Overall Height
    3.6875 in
  • Overall Length
    6.8750 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.0625 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    4.4 lbs
  • Width
    2.2500 in, 57.20 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC206-17
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCEP200
  • Duty Type
    Standard Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP206
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC206-17
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    UCEP200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250285068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)