Overview
Mfr description
UCF210FS 50MM 4-BOLT FLG
- SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
- Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
- Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
- Bore Size Range Availability: 1/2” to 2-3/16” and 15mm to 50mm
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Bearing Insert MaterialAISI 52100 Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Seal TypeNon-Contact with Slinger
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Radial Dynamic Load Capacity3600 kgf
- Radial Static Load Capacity2370 kgf
- Length Through Bore51.6 mm
- Operating Temperature Range-20°F - 250 °F
- Bolt SizeM14
- SeriesUCF200FS
- Replacement BearingUC210FS
- Housing TypeFour-Bolt Flange
- UPC_NO0808250320585
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data