Overview
Mfr description
UCTX11-32 2 TAKE-UP
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeContact with Slinger
- Overall Length7.6250 in
- Overall Height5.7500 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesUCTX00
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUCTX11-32
- Manufacturer Product Page
- Manufacturer Upc Number0808250290222
- UPC_NO0808250290222
- Radial Dynamic Load Capacity11800 lbf
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data