Motion
UKFX15+H2315

AMI BEARINGS INC
UKFX15+H2315

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #03773832
MFR #UKFX15+H2315
List Price$861.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFX15+H2315

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #03773832
MFR #UKFX15+H2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$861.31/each for your price

Overview

Mfr description
UKFX15+H2315 65MM 4-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bearing Insert Material
    AISI 52100 Steel
  • Bolt Center To Center Length
  • Bore Diameter
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Length Through Bore
    73 mm
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • UPC_NO
    0808250267989
  • Mounting Type
    4-Bolt Flange
  • Radial Dynamic Load Capacity
    7400 kgf
  • Radial Static Load Capacity
    5400 kgf
  • Replacement Bearing
    UKX15+H2315
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFX00+H2000
  • Type Of Bearing
    Ball
  • Grade
    52100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought