Motion
UKFX16+H2316

AMI BEARINGS INC
UKFX16+H2316

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
Mi Item #03773833
MFR #UKFX16+H2316
Price$1,123.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFX16+H2316

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
Mi Item #03773833
MFR #UKFX16+H2316

Mfr description
UKFX16+H2316 70MM 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,123.28/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    171 mm
  • Bore Diameter  
    70 mm
  • Length Through Bore
    78 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8500 kgf
  • Radial Static Load Capacity
    6300 kgf
  • Replacement Bearing
    UKX16+H2316
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFX00+H2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250272488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)