Motion
204CCB
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
MI ITEM #03773841
MFR #204CCB
Price$8.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
MI ITEM #03773841
MFR #204CCB

Mfr description
204CCB 20MM BLACK CLOSED COVER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.09/each

Specifications

Details

  • Color
    Black
  • End Cap Type
    Closed End Cap
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Shur-Seal
  • UPC_NO
    0808250310050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)