Motion
205CCO
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
Mi Item #03773857
MFR #205CCO
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
Mi Item #03773857
MFR #205CCO

Mfr description
205CCO 25MM ORANGE CLOSED COVER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Details

  • Color
    Orange
  • End Cap Type
    Closed End Cap
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Shur-Seal
  • UPC_NO
    0808250310258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)