Motion
205OCB
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #03773858
MFR #205OCB
Your Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #03773858
MFR #205OCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.17/each(List $18.19)

Overview

Mfr description
205OCB 25MM BLACK OPEN COVER

Specifications

  • End Cap Type
    Open End Cap
  • Material
    PBT Thermoplastic
  • Bore Diameter
    635 mm
  • Color
    Black
  • Series
    Shur-Seal
  • UPC_NO
    0808250310272
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought