Motion
205OCO
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #03773859
MFR #205OCO
List Price$18.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #03773859
MFR #205OCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.19/each for your price

Overview

Mfr description
205OCO 25MM ORANGE OPEN COVER

Specifications

  • End Cap Type
    Open End Cap
  • Material
    PBT Thermoplastic
  • Bore Diameter
    635 mm
  • Color
    Orange
  • Series
    Shur-Seal
  • UPC_NO
    0808250310289
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought