Motion
206-18OCB
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #03773861
MFR #206-18OCB
List Price$20.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Open End Cap Type, PBT Thermoplastic Material
MI ITEM #03773861
MFR #206-18OCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.67/each for your price

Overview

Mfr description
206-18OCB 1-1/8 BLACK OPEN COVER

Specifications

  • End Cap Type
    Open End Cap
  • Material
    PBT Thermoplastic
  • Bore Diameter
    1.1250 in
  • Color
    Black
  • Series
    Shur-Seal
  • UPC_NO
    0808250310302
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought