Motion
208CCO
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
Mi Item #03773896
MFR #208CCO
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
Mi Item #03773896
MFR #208CCO

Mfr description
208CCO 40MM ORANGE CLOSED COVER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Details

  • Color
    Orange
  • End Cap Type
    Closed End Cap
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Shur-Seal
  • UPC_NO
    0808250310746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)