Motion
208OCO
Bearing End Caps & Cover - Open End Cap Type, 40.0000 in Compatible Bore, PBT Thermoplastic Material
Mi Item #03773898
MFR #208OCO
Price$26.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Open End Cap Type, 40.0000 in Compatible Bore, PBT Thermoplastic Material
Mi Item #03773898
MFR #208OCO

Mfr description
208OCO 40MM ORANGE OPEN COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.58/each

Specifications

Dimensions

  • Bore Diameter
    40.0000 in
  • Compatible Bore Diameter  
    40.0000 in

Details

  • Color
    Orange
  • End Cap Type
    Open End Cap
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Shur-Seal
  • UPC_NO
    0808250310777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)