Motion
B1
Ball Insert Bearing - Cylindrical Bore, 12 mm ID, Set Screw Locking
MI ITEM #03773910
MFR #B1
Your Price$27.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 12 mm ID, Set Screw Locking
MI ITEM #03773910
MFR #B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.99/each(List $38.63)

Overview

Mfr description
B1 12MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    975 kgf
  • Radial Static Load Capacity
    490 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact Seal
  • Series
    B200
  • Manufacturer Product Page
  • UPC_NO
    0808250100019
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought