Motion
BPW201
Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
Mi Item #03773989
MFR #BPW201
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
Mi Item #03773989
MFR #BPW201

Mfr description
BPW201 12MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1890 in
  • Base Width
    25 mm
  • Bolt Center Diameter
    6.1900 in
  • Bolt Center To Center Length
    81 mm to 94 mm
  • Bolt Size
    M10
  • Bore Diameter
    12 mm
  • Bore Inside Diameter
    0.4720 in
  • Bore Length
    0.8660 in
  • Housing Width
    0.9840 in
  • Inside Diameter
    0.4720 in
  • Length Through Bore
    0.8660 in
  • Overall Height
    55 mm
  • Overall Length
    114 mm
  • Overall Width
    28.5 mm
  • Shaft Diameter
    12 mm
  • Weight
    0.68 lbs
  • Width
    0.9840 in, 25 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B1
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PW203
  • Housing Material
    Malleable Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Malleable Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    975 kgf
  • Radial Static Load Capacity
    490 kgf
  • Replacement Bearing
    B1
  • Seal Type
    Contact/Lip
  • Series
    BPW200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250106332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)