Motion
BR1-8NR
Straight Bore, 0.5000 in Bore Diam., 40 mm OD, 0.8660 in Width, Set Screw Locking
MI ITEM #03773997
MFR #BR1-8NR
Price$52.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 0.5000 in Bore Diam., 40 mm OD, 0.8660 in Width, Set Screw Locking
MI ITEM #03773997
MFR #BR1-8NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    40 mm
  • Overall Width
    0.8660 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
BR1-8NR 1/2 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought