1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMI BEARINGS INC
H2309
Adapter Sleeve - 40 mm Bore Dia., Carbon Steel Material
MI ITEM #
03774007
MFR #
H2309
Price
$48.21
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
AMI BEARINGS INC H2309
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMI BEARINGS INC
H2309
Adapter Sleeve - 40 mm Bore Dia., Carbon Steel Material
MI ITEM #
03774007
MFR #
H2309
Mfr description
H2309 40MM ADAPTER SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.21
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
40 mm
Details
Material
Carbon Steel
Material / Coating
Carbon Steel
Product Type
Adapter Sleeves
Series
H
UPC_NO
0808250310968
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items