Motion
H2310
Adapter Sleeve - 45 mm Bore Dia., Carbon Steel Material
Mi Item #03774008
MFR #H2310
Price$52.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 45 mm Bore Dia., Carbon Steel Material
Mi Item #03774008
MFR #H2310

Mfr description
H2310 45MM ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.38/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    45 mm
  • Overall Width
    40 mm
  • Weight
    3.75 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    0808250310975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)