Motion
H2311
Adapter Sleeve - 50 mm Bore Dia., Steel Material
MI ITEM #03774009
MFR #H2311
List Price$64.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 50 mm Bore Dia., Steel Material
MI ITEM #03774009
MFR #H2311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.51/each for your price

Overview

Mfr description
H2311 50MM ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    50 mm
  • Overall Width
    63.50 mm
  • Material / Coating
    Carbon Steel
  • Outside Diameter
    50 mm
  • Country of Origin
    US
  • Series
    H
  • Manufacturer Product Page
  • UPC_NO
    0808250310982
  • Weight
    12.7 lbs
  • Material
    Carbon Steel
  • Overall Height
    185 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text