Motion
H2313
Adapter Sleeve - 60 mm Bore Dia., Carbon Steel Material
Mi Item #03774010
MFR #H2313
Price$78.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 60 mm Bore Dia., Carbon Steel Material
Mi Item #03774010
MFR #H2313

Mfr description
H2313 60MM ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.51/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    60 mm
  • Overall Width
    48 mm
  • Thread Size  
    M65x2
  • Weight
    6.85 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    KM13
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    0808250311002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)