Motion
H2315
Adapter Sleeve - 65 mm Bore Dia., 73 mm Overall Length, Steel Material
MI ITEM #03774011
MFR #H2315
Your Price$92.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 65 mm Bore Dia., 73 mm Overall Length, Steel Material
MI ITEM #03774011
MFR #H2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.36/each(List $106.22)

Overview

Mfr description
H2315 65MM ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    65 mm
  • Overall Length
  • Overall Width
    54 mm
  • Taper
    1:12
  • Material / Coating
    Carbon Steel
  • Outside Diameter
    65 mm
  • Country of Origin
    US
  • Series
    H
  • Manufacturer Product Page
  • UPC_NO
    0808250311019
  • Weight
    10.60 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought