Motion
H2322
Adapter Sleeve - 100 mm Bore Dia., Carbon Steel Material
Mi Item #03774016
MFR #H2322
Price$273.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 100 mm Bore Dia., Carbon Steel Material
Mi Item #03774016
MFR #H2322

Mfr description
H2322 100MM ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.83/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    0808250311071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)