Specifications
Dimensions
- Bore Diameter115 mm
Details
- MaterialCarbon Steel
- Material / CoatingCarbon Steel
- Product TypeAdapter Sleeves
- SeriesH
- UPC_NO0808250311095
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)