1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMI BEARINGS INC
H2328
Adapter Sleeve - 125 mm Bore Dia., Carbon Steel Material
MI ITEM #
03774019
MFR #
H2328
List Price
$891.01
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
AMI BEARINGS INC H2328
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMI BEARINGS INC
H2328
Adapter Sleeve - 125 mm Bore Dia., Carbon Steel Material
MI ITEM #
03774019
MFR #
H2328
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$891.01
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H2328 125MM ADAPTER SLEEVE
Specifications
Product Type
Adapter Sleeves
Bore Diameter
125 mm
Material / Coating
Carbon Steel
Series
H
UPC_NO
0808250311101
Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data