Motion
H315
Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length, Carbon Steel Material
Mi Item #03774026
MFR #H315
Price$109.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length, Carbon Steel Material
Mi Item #03774026
MFR #H315

Mfr description
H315 65MM ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.72/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Length  
    55 mm

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    0808250311187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)