1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMI BEARINGS INC
H318
Adapter Sleeve - 80 mm Bore Dia., Carbon Steel Material
MI ITEM #
03774029
MFR #
H318
List Price
$186.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
AMI BEARINGS INC H318
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMI BEARINGS INC
H318
Adapter Sleeve - 80 mm Bore Dia., Carbon Steel Material
MI ITEM #
03774029
MFR #
H318
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$186.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H318 80MM ADAPTER SLEEVE
Specifications
Product Type
Adapter Sleeves
Bore Diameter
80 mm
Material / Coating
Carbon Steel
Series
H
UPC_NO
0808250311217
Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data