Motion
HA2307
Adapter Sleeve - 1.1875 in Bore Dia., Carbon Steel Material
Mi Item #03774032
MFR #HA2307
Price$35.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.1875 in Bore Dia., Carbon Steel Material
Mi Item #03774032
MFR #HA2307

Mfr description
HA2307 1-3/16 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.20/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Overall Width
    29 mm
  • Weight
    1.56 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    0808250311248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)