Motion
HA2315
Adapter Sleeve - 2.4375 in Bore Dia., Carbon Steel Material
Mi Item #03774039
MFR #HA2315
Price$106.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.4375 in Bore Dia., Carbon Steel Material
Mi Item #03774039
MFR #HA2315

Mfr description
HA2315 2-7/16 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.22/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    0808250311316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)