Motion
HA2320
Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #03774042
MFR #HA2320
Your Price$198.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #03774042
MFR #HA2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.91/each(List $228.76)

Overview

Mfr description
HA2320 3-7/16 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.4375 in
  • Overall Width
    5.000 in
  • Material / Coating
    Carbon Steel
  • Country of Origin
    US
  • Series
    HA
  • Manufacturer Product Page
  • UPC_NO
    0808250311354
  • Weight
    79.2 lbs
  • Material
    Carbon Steel
  • Overall Height
    11.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought