Specifications
Dimensions
- Bore Diameter3.9375 in
Details
- MaterialCarbon Steel
- Material / CoatingCarbon Steel
- Product TypeAdapter Sleeves
- SeriesHA
- UPC_NO0808250311385
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)