Motion
HE2305 X 3/4

AMI BEARINGS INC
HE2305 X 3/4

Adapter Sleeve - 0.7500 in Bore Dia., Steel Material
Mi Item #03774046
MFR #HE2305 X 3/4
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
HE2305 X 3/4

Adapter Sleeve - 0.7500 in Bore Dia., Steel Material
Mi Item #03774046
MFR #HE2305 X 3/4

Mfr description
HE2305 3/4 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Overall Height
    2-3/4 in
  • Overall Width
    35 mm
  • Weight
    1.85 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    0808250311392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)