Motion
HE2306
Adapter Sleeve - 1.0000 in Bore Dia., Carbon Steel Material
MI ITEM #03774047
MFR #HE2306
Price$31.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.0000 in Bore Dia., Carbon Steel Material
MI ITEM #03774047
MFR #HE2306

Mfr description
HE2306 1 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.76/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    0808250311408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)