Motion
HE2309
Adapter Sleeve - 1.5000 in Bore Dia., Carbon Steel Material
MI ITEM #03774049
MFR #HE2309
Price$48.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.5000 in Bore Dia., Carbon Steel Material
MI ITEM #03774049
MFR #HE2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.21/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Overall Height
    4-1/4 in
  • Overall Width
    50 mm
  • Weight
    5.29 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    0808250311422

Overview

Mfr description
HE2309 1-1/2 ADAPTER SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought