Motion
HE2310
Adapter Sleeve - 1.7500 in Bore Dia., Carbon Steel Material
MI ITEM #03774050
MFR #HE2310
Price$60.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.7500 in Bore Dia., Carbon Steel Material
MI ITEM #03774050
MFR #HE2310

Mfr description
HE2310 1-3/4 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.24/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    0808250311439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)