Motion
HE2313
Adapter Sleeve - 2.2500 in Bore Dia., Carbon Steel Material
MI ITEM #03774052
MFR #HE2313
List Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.2500 in Bore Dia., Carbon Steel Material
MI ITEM #03774052
MFR #HE2313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.87/each for your price

Overview

Mfr description
HE2313 2-1/4 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.2500 in
  • Material / Coating
    Carbon Steel
  • Series
    HE
  • UPC_NO
    0808250311453
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text