Motion
HE2316
Adapter Sleeve - 2.7500 in Bore Dia., Steel Material
MI ITEM #03774054
MFR #HE2316
List Price$131.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.7500 in Bore Dia., Steel Material
MI ITEM #03774054
MFR #HE2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.03/each for your price

Overview

Mfr description
HE2316 2-3/4 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.7500 in
  • Overall Width
    1.811 in
  • Taper
    1:12
  • Material / Coating
    Carbon Steel
  • Country of Origin
    US
  • Series
    HE
  • Manufacturer Product Page
  • UPC_NO
    0808250311477
  • Weight
    8.61 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought