Motion
HE2317
Adapter Sleeve - 3.0000 in Bore Dia., Carbon Steel Material
MI ITEM #03774055
MFR #HE2317
List Price$154.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.0000 in Bore Dia., Carbon Steel Material
MI ITEM #03774055
MFR #HE2317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.14/each for your price

Overview

Mfr description
HE2317 3 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.0000 in
  • Material / Coating
    Carbon Steel
  • Series
    HE
  • UPC_NO
    0808250311484
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text