Motion
HE2319
Adapter Sleeve - 3.2500 in Bore Dia., Carbon Steel Material
MI ITEM #03774056
MFR #HE2319
List Price$199.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.2500 in Bore Dia., Carbon Steel Material
MI ITEM #03774056
MFR #HE2319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.48/each for your price

Overview

Mfr description
HE2319 3-1/4 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.2500 in
  • Material / Coating
    Carbon Steel
  • Series
    HE
  • UPC_NO
    0808250311491
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text