Motion
HS2306
Adapter Sleeve - 0.8750 in Bore Dia., Carbon Steel Material
MI ITEM #03774060
MFR #HS2306
List Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 0.8750 in Bore Dia., Carbon Steel Material
MI ITEM #03774060
MFR #HS2306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.53/each for your price

Overview

Mfr description
HS2306 7/8 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    0.8750 in
  • Material / Coating
    Carbon Steel
  • Series
    H
  • UPC_NO
    0808250311538
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text