Motion
HS2308
Adapter Sleeve - 1.3750 in Bore Dia., Carbon Steel Material
MI ITEM #03774062
MFR #HS2308
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.3750 in Bore Dia., Carbon Steel Material
MI ITEM #03774062
MFR #HS2308

Mfr description
HS2308 1-3/8 ADAPTER SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    0808250311552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)