Motion
HS2309
Adapter Sleeve - 1.6250 in Bore Dia., 1/8-27 Thread Size, Steel Material
MI ITEM #03774063
MFR #HS2309
Your Price$48.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.6250 in Bore Dia., 1/8-27 Thread Size, Steel Material
MI ITEM #03774063
MFR #HS2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.21/each(List $55.44)

Overview

Mfr description
HS2309 1-5/8 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.6250 in
  • Thread Size
  • Overall Width
    2-1/8 in
  • Material / Coating
    Carbon Steel
  • Country of Origin
    US
  • Series
    H
  • Manufacturer Product Page
  • UPC_NO
    0808250311569
  • Weight
    5.29 lbs
  • Material
    Carbon Steel
  • Overall Height
    4-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text