Motion
HS2312
Adapter Sleeve - 2.1250 in Bore Dia., Carbon Steel Material
MI ITEM #03774065
MFR #HS2312
Your Price$59.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1250 in Bore Dia., Carbon Steel Material
MI ITEM #03774065
MFR #HS2312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.25/each(List $68.14)

Overview

Mfr description
HS2312 2-1/8 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.1250 in
  • Material / Coating
    Carbon Steel
  • Series
    H
  • UPC_NO
    0808250311583
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text