Motion
HS2313
Adapter Sleeve - 2.3750 in Bore Dia., Carbon Steel Material
MI ITEM #03774066
MFR #HS2313
Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.3750 in Bore Dia., Carbon Steel Material
MI ITEM #03774066
MFR #HS2313

Mfr description
HS2313 2-3/8 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.87/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    0808250311590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)