Motion
HS2318
Adapter Sleeve - 3.1250 in Bore Dia., Carbon Steel Material
Mi Item #03774067
MFR #HS2318
Price$186.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.1250 in Bore Dia., Carbon Steel Material
Mi Item #03774067
MFR #HS2318

Mfr description
HS2318 3-1/8 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.53/each

Specifications

Dimensions

  • Bore Diameter
    3.1250 in

Details

  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    0808250311606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)