Motion
KHLP209
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03774147
MFR #KHLP209
Price$106.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03774147
MFR #KHLP209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.74/each

Specifications

Dimensions

  • Base Height
    2.0625 in
  • Base To Bore Centerline
    2.0625 in
  • Base Width
    54 mm
  • Bolt Center Diameter
    5.5000 in
  • Bolt Center To Center Length
    140 mm to 165 mm
  • Bolt Hole Diameter
    0.5910 in, 15 mm
  • Bolt Size
    M12
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Bore Length
    43.68 mm
  • Housing Dimensions
    197 x 54 x 106 mm
  • Housing Width
    2.1250 in
  • Inner Race Width
    1.7200 in
  • Insert Outer Diameter
    85 mm
  • Inside Diameter
    1.7717 in, 45 mm
  • Length
    7.7500 in, 196.84 mm
  • Length Through Bore
    1.7200 in
  • Max Bolt Hole Spacing
    6.5000 in
  • Min Bolt Hole Spacing
    5.5000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.3465 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.8661 in
  • Overall Height
    106 mm
  • Overall Length
    197 mm
  • Overall Width
    59.7 mm
  • Shaft Diameter
    1.7717 in, 45 mm
  • Weight
    5.24 lbs
  • Width
    2.1250 in, 54 mm

Details

  • Additional Details
    Narrow Inner Ring | Low Shaft Height | Self-Aligning
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    General Industrial
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH209
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Contact Seal
  • Compatible Frame Series
    KHLP200
  • Compatible Frame Type
    LP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    139.69 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7420 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Painted
  • Flinger Material
    Steel
  • Flinger Type
    Steel
  • Grease Type
    General Purpose Lithium
  • Housing Configuration
    Low-Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    LP209T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Eccentric Locking Collar, Grease Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubricant
    Shell Gadus S2 V100 #3
  • Lubrication
    Shell Gadus S2 V100 #3
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KHLP209
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Material Grade
    Gray Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    1890 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -13 to 265 °F, -25 to 130 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    KH209
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Riveted Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    KHLP200
  • Shaft Attachment
    Eccentric Locking Collar
  • Standards Met
    ISO, JIS
  • Standoff Included
    No
  • Static Load Capacity
    4610 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250126453

Overview

Mfr description
KHLP209 45MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought