Motion
KHST207
Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Eccentric Collar, 13.5 mm Slot
MI ITEM #03774195
MFR #KHST207
Your Price$93.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Eccentric Collar, 13.5 mm Slot
MI ITEM #03774195
MFR #KHST207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.81/each(List $129.46)

Overview

Mfr description
KHST207 35MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Overall Length
    128.6 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    KHST200
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    KHST207
  • Manufacturer Upc Number
    0808250335756
  • UPC_NO
    0808250335756
  • Radial Dynamic Load Capacity
    2640 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought