Motion
SUE204
Ball Insert Bearing - Cylindrical Bore, 20 mm ID, Accu-Loc Locking
MI ITEM #03774213
MFR #SUE204
Price$81.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 20 mm ID, Accu-Loc Locking
MI ITEM #03774213
MFR #SUE204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    33 mm
  • Outer Ring Width  
    15.9 mm
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Seal Type
    Contact with Slinger
  • Series
    SUE200
  • UPC_NO
    0808250111985

Overview

Mfr description
SUE204 20MM ACCU-LOC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought