Motion
SUE207
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Accu-Loc Locking
Mi Item #03774216
MFR #SUE207
Price$111.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Accu-Loc Locking
Mi Item #03774216
MFR #SUE207

Mfr description
SUE207 35MM ACCU-LOC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    43.9 mm
  • Outer Ring Width  
    23.8 mm
  • Outside Diameter  
    72 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Seal Type
    Contact with Slinger
  • Series
    SUE200
  • UPC_NO
    0808250143900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)