Motion
SUE212
Ball Insert Bearing - Cylindrical Bore, 60 mm ID, Accu-Loc Locking
MI ITEM #03774219
MFR #SUE212
Price$310.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 60 mm ID, Accu-Loc Locking
MI ITEM #03774219
MFR #SUE212

Mfr description
SUE212 60MM ACCU-LOC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.72/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    66.6 mm
  • Outer Ring Width  
    31.8 mm
  • Outside Diameter  
    110 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Seal Type
    Contact with Slinger
  • Series
    SUE200
  • UPC_NO
    0808250203369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)